Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK
Mfr # B70420.031.0350
Zoro # G1831352
product price: $223.99
/pk 275, $0.81/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Stainless Steel
- Finish Plain
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70420.031.0350
- Zoro # G1831352
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3-1/2" |
Drill Bit Size | 5/16 in |
Thread Size | 5/16 in |
Minimum Installation Depth | 1-1/2" |
Thread Length | 2 1/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Stainless Steel |
Finish | Plain |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 2,530 lb |
Includes | Nut, Washer |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | 303 and 304 |
Embedment In Concrete | 1 1/2 in |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size 5/16 In., Overall Length 3 1/2 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/16 in, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 2,530 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7132-SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Chrome Plated Finish, 10 PK (74587)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Plain, 36 PK (B70420.062.0700)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0700)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- Zoro Select Concrete Anchors