Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK
Mfr # 3144AWG
Zoro # G9668978
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3144AWG
- Zoro # G9668978
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-3/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,5/16X2 3/4 WE,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (10C150KCS)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- ZORO SELECT 5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0400)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (3760AWG)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 42 PK (B70411.062.0600)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0500)
- MKT FASTENING Sup-r Stud+ Wedge Anchor, 1-1/4" Dia., 12" L, Steel Yellow Zinc, 5 PK (2511412)
- Zoro Select Wedge Anchors