Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK
Mfr # 3780AWG
Zoro # G9669179
product price: $47.99
/pk 50, $0.96/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3780AWG
- Zoro # G9669179
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,3/8X5 WEDGE AN,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- JONES STEPHENS Anchor Bolt Kit, 10x1-1/4 Scw, 1/4 Bit (A33002)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK (SCIX0-60300-025BX)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (3744AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (U70411.037.0225)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 100 PK (1452AWG188)
- Zoro Select Concrete Anchors