Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK
Mfr # U70420.037.0300
Zoro # G0351106
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70420.037.0300
- Zoro # G0351106
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Thread Length | 1 1/2 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 9/16" |
Ultimate Tension Strength (4,000 psi Concrete) | 3,300 lb |
Embedment In Concrete | 1 1/2 in |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | 303 and 304 |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
Thread Style | Fully Threaded |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 3,300 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Nylon, 6/6, Plain Finish (RTH-1420-24)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0375)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0225)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK (75112AWG)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Galvanized, 4 PK (2811200)
- Zoro Select Concrete Anchors