Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 3760AWG
Zoro # G9669014
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3760AWG
- Zoro # G9669014
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,3/8X3 3/4 WEDG,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- HILLMAN Screw Anchor, 6 PK (5335914)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 25 PK (6272AWG)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (3780AWG)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- MKT FASTENING SZ-B Wedge Anchor, 24 mm Dia., 137 mm L, Steel Zinc Plated, 10 PK (M16505301)
- Zoro Select Wedge Anchors