Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK
Mfr # 3736AWG
Zoro # G9668987
product price: $29.59
/pk 50, $0.59/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3736AWG
- Zoro # G9668987
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,3/8X2 1/4 WEDG,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75202)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.043.1200)
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 20 PK (7576AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0500)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- Zoro Select Concrete Anchors