Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK
Mfr # B70411.075.0850
Zoro # G1831291
product price: $78.15
/pk 22, $3.55/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.075.0850
- Zoro # G1831291
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/2" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 6 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 3-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 11,880 lb |
Material Grade | Not Graded |
Includes | Nut, Washer |
Embedment In Concrete | 3 1/4 in |
ICC Approved for Un-Cracked Concrete | No |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 8 1/2 in, Thread Length 6 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1379)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 100 PK (B70411.050.0425)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0500)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK (WW-34100)
- Zoro Select Wedge Anchors