Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK
Mfr # 75112AWG
Zoro # G9669547
product price: $110.99
/pk 20, $5.55/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75112AWG
- Zoro # G9669547
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,3/4X7 WEDGE AN,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151240)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 100 PK (U51900.025.0100)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U08210.075.0350)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (3760AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0600)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 10 PK (10096AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- Zoro Select Concrete Anchors