Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK
Mfr # 75112AWG188
Zoro # G9669714
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75112AWG188
- Zoro # G9669714
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,3/4X7 WEDGE AN,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M7-1.00, A2 Stainless Steel, Not Graded, Plain, 5.50 mm Ht, 50 PK (M51080.070.0001)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Zinc Plated, 11 mm Ht, 25 PK (HNF4801400-025P2)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38247)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01062.062.0200)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 100 PK (1452AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel 25 PK (62112AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 14 PK (B70411.087.1000)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 12" L, Stainless Steel Stainless Steel, 5 PK (07365-PWR)
- Zoro Select Wedge Anchors