Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 36 PK
Mfr # B70411.075.0425
Zoro # G1831212
product price: $58.95
/pk 36, $1.64/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.075.0425
- Zoro # G1831212
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 1 3/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 9/16" |
Ultimate Tension Strength (4,000 psi Concrete) | 11,880 lb |
Material Grade | Not Graded |
Embedment In Concrete | 3 1/4 in |
ICC Approved for Un-Cracked Concrete | No |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 1/4 in, Thread Length 1 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER PRO ONE Deck Screw, 5 PK (116816)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.100.0035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51050.120.0030)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 100 PK (B70411.050.0425)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 16 PK (B70411.087.0800)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Stainless Steel 25 PK (50192AWG188)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748AWG)
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- Zoro Select Concrete Anchors