Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK
Mfr # U70420.075.0425
Zoro # G1965726
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70420.075.0425
- Zoro # G1965726
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 1 3/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 9/16" |
Ultimate Tension Strength (4,000 psi Concrete) | 11,880 lb |
Material Grade | 303 and 304 |
Includes | Nut, Washer |
ICC Approved for Un-Cracked Concrete | No |
Embedment In Concrete | 3 1/4 in |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | 18-8 |
Thread Style | Fully Threaded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 1/4 in, Thread Length 1 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KCS)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 4 PK (71225)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0500)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK (B70411.075.0550)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0600)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- Zoro Select Concrete Anchors