Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 4-1/2" L, Alloy Steel Plain, 75 PK
Mfr # 7572B7
Zoro # G9670134
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Plain
- Thread Size 3/4"-10
- Material Grade Grade B7
- Industry Standards ASTM A193, ASME B16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7572B7
- Zoro # G9670134
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/2" |
Thread Size | 3/4"-10 |
Details
Item | Wedge Anchor |
Material | Alloy Steel |
Finish | Plain |
Material Grade | Grade B7 |
Industry Standards | ASTM A193, ASME B16.5 |
Description
Stud Anchors,3/4-10X4 1/2 B7 STUD,Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00108)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/2" L, Alloy Steel Plain, 200 PK (5056B7)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Alloy Steel Plain, 40 PK (8796B7)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0600)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 25 PK (6264AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- Zoro Select Concrete Anchors