Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK
Mfr # B70411.025.0325
Zoro # G1810809
product price: $81.25
/pk 500, $0.16/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.025.0325
- Zoro # G1810809
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/8 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1-3/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 1,870 lb |
Embedment In Concrete | 1 1/8 in |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Not Graded |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/2 In.-13, Overall Length 3 1/4 in, Thread Length 2 1/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Ultimate Tension Strength (4,000 psi Concrete) 1,870 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04160.240.0200)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 160 PK (B70411.037.0500)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- Zoro Select Wedge Anchors