Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 100 PK
Mfr # 1452AWG188
Zoro # G9669434
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1452AWG188
- Zoro # G9669434
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,1/4X3 1/4 WED,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 5 PK (CG-125SJ)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 5 in L, 10 PK (U55000.031.0500)
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0700)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- Zoro Select Wedge Anchors