Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK
Mfr # 1432AWG
Zoro # G9669249
product price: $59.39
/pk 100, $0.59/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432AWG
- Zoro # G9669249
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
1/4X2 Wedge Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0800)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK (75112AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (3780AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0225)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- Zoro Select Concrete Anchors