Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 900 PK
Mfr # BMD04072GR9C
Zoro # G8998954
product price: $219.99
/pk 900, $0.24/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BMD04072GR9C
- Zoro # G8998954
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 1 1/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Ultimate Shear Strength (4,000 psi Concrete) | 1,813 lb |
Ultimate Tension Strength (4,000 psi Concrete) | 2,408 lb |
Embedment In Concrete | 1 3/4 in |
Material Grade | Not Graded |
Industry Standards | FF-S-325 Group II, Type 4, Class 1 |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 1,813 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,408 lb, Wedge Anchor Type Wedge Anchor, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPS-039)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (N04120.062.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (HMSNI20250-100P1)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Cotter Pins 4PK (930324)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.1000)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0700)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (07326-PWR)
- Zoro Select Wedge Anchors