Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK
Mfr # B70411.050.0700
Zoro # G1810888
product price: $51.19
/pk 60, $0.85/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.050.0700
- Zoro # G1810888
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 5 1/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 3-1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 5,280 lb |
Embedment In Concrete | 2 1/4 in |
Includes | Nut, Washer |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Not Graded |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 5 1/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,280 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (5MA43)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 48 PK (B70411.062.0500)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 55 PK (B70411.062.0450)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (U70411.037.0225)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK (50192AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 10 PK (7452SD1-PWR)
- Zoro Select Wedge Anchors