Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK
Mfr # 5096AWG
Zoro # G9669389
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5096AWG
- Zoro # G9669389
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
1/2X6 Wedge Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0050)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Steel Zinc Plated, 25 PK (62192AWG)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.062.0450)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- ZORO SELECT Rod Hanger Wedge Anchor, 1/2" Dia., 2-3/8" L, Steel Plain, 4 PK (38DWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (62160AWG188)
- Zoro Select Wedge Anchors