Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK
Mfr # 5068AWG
Zoro # G9669294
product price: $70.99
/pk 50, $1.42/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5068AWG
- Zoro # G9669294
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,1/2X4 1/4 WEDG,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01201306.BO.IAR)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51680.016.0200)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748AWG)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 10 PK (100144AWG)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0375)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK (B70411.100.1200)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (04136)
- Zoro Select Concrete Anchors