Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 90 PK
Mfr # B70411.050.0450
Zoro # G1810860
product price: $59.55
/pk 90, $0.66/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.050.0450
- Zoro # G1810860
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/2" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 2 3/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1-1/2" |
Ultimate Tension Strength (4,000 psi Concrete) | 5,280 lb |
Includes | Nut, Washer |
Embedment In Concrete | 2 1/4 in |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 2 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,280 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 150 PK (502811NCUP)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ALLIED TITANIUM 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001310)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 36 PK (B70411.075.0425)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK (B70411.100.1200)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 25 PK (6272AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Plain, 42 PK (B70420.062.0600)
- Zoro Select Concrete Anchors