Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 50 PK
Mfr # 5048AWG
Zoro # G9669127
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5048AWG
- Zoro # G9669127
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,1/2X3 WEDGE AN,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820YPG)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-3/8 in Length, 10 PK (PK3816-238SHC-01)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 9/16 in H, Carbon Steel (WWG360375056212)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (3736AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK (50192AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (06747)
- Zoro Select Concrete Anchors