Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK
Mfr # B70411.050.0375
Zoro # G1810781
product price: $57.69
/pk 100, $0.58/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.050.0375
- Zoro # G1810781
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 2 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 11/16" |
Ultimate Tension Strength (4,000 psi Concrete) | 5,280 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Includes | Nut, Washer |
Embedment In Concrete | 2 1/4 in |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,280 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08718)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/4, PK100 (U07852.025.0075)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 16 PK (B70411.087.0800)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.1000)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- Zoro Select Concrete Anchors