Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 200 PK
Mfr # TRBWS1226GR2C
Zoro # G8999216
product price: $416.99
/pk 200, $2.08/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Overall Length 2-3/4"
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRBWS1226GR2C
- Zoro # G8999216
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 2 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Ultimate Shear Strength (4,000 psi Concrete) | 9,377 lb |
Ultimate Tension Strength (4,000 psi Concrete) | 6,714 lb |
Includes | Nut, Washer |
Material Grade | Not Graded |
Embedment In Concrete | 2 1/4 in |
Industry Standards | US Government GSA Specifications FF-S-325 Group II, Type 4, Class I |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Shear Strength (4,000 psi Concrete) 9,377 lb, Ultimate Tension Strength (4,000 psi Concrete) 6,714 lb, Wedge Anchor Type Wedge Anchor, Includes Nut, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB68)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated (U70411.100.1200)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 190 PK (B70411.037.0375)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- Zoro Select Concrete Anchors