Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK
Mfr # 50192AWG
Zoro # G9669163
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50192AWG
- Zoro # G9669163
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 12" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,1/2X12 WEDGE A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696389-PG)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 25 PK (6272AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (3780AWG)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 10 PK (8796AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- Zoro Select Concrete Anchors