Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 12" L, Stainless Steel 25 PK
Mfr # 50192AWG188
Zoro # G9669696
product price: $648.99
/pk 25, $25.96/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50192AWG188
- Zoro # G9669696
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 12" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,1/2X12 WEDGE A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Single Lag Shield, 7/8" Dia, 2-3/16" L, Alloy Steel Plain, 5 PK (6108000)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (62160AWG188)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK (B70420.031.0350)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 20 PK (B70411.087.0600)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- Zoro Select Concrete Anchors