Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 10 PK
Mfr # 10096AWG
Zoro # G9669267
product price: $83.65
/pk 10, $8.37/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10096AWG
- Zoro # G9669267
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 6" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,1X6 WEDGE ANCH,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (39884)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA27)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x4 L, PK10 (WWG-CLPZ-199)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 10 PK (100144AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (3760AWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- Zoro Select Wedge Anchors