Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK
Mfr # B70411.100.1200
Zoro # G1831328
product price: $54.35
/pk 8, $6.79/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70411.100.1200
- Zoro # G1831328
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 12" |
Drill Bit Size | 1 in |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 3 7/8 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 4" |
Ultimate Tension Strength (4,000 psi Concrete) | 15,840 lb |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Not Graded |
Includes | Nut, Washer |
Embedment In Concrete | 4 1/2 in |
Wedge Anchor Type | Wedge Anchor |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 12 in, Thread Length 3 7/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 15,840 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Includes Nut, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32535)
- POWERS 3/4in x 8-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7448SD1)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0500)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK (B70411.025.0325)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (3736AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0375)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- Zoro Select Concrete Anchors