Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated
Mfr # U70411.100.1200
Zoro # G2812087
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U70411.100.1200
- Zoro # G2812087
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 12" |
Drill Bit Size | 1 in |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 3 7/8 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 4" |
Ultimate Tension Strength (4,000 psi Concrete) | 15,840 lb |
Material Grade | Not Graded |
Embedment In Concrete | 4 1/2 in |
ICC Approved for Un-Cracked Concrete | No |
Includes | Nut, Washer |
Wedge Anchor Type | Wedge Anchor |
Thread Style | Fully Threaded |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 12 in, Thread Length 3 7/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 15,840 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Includes Nut, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- HILLMAN #10-32 x 1 in Machine Screw (90305)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72102)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2-1/2 in L, 100 PK (5MB38212)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0325)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.1000)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0275)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 50 PK (2412334)
- Zoro Select Concrete Anchors