Shop All Door Weatherstripping & Door Seals
Zoro Select
Weatherstrip Sweep, Vinyl Insert, 36" L
Mfr # 900-8179M
Zoro # G4810729
original price:
$5.25
14% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- For Use With Doors
- Projection 3/4 in
- Insert Color Gray
- Fire Rated 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-8179M
- Zoro # G4810729
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 3/8 in |
Insert Size | 3/4 in |
Overall Width | 3/8 in |
Flange Height | 7/8 in |
Overall Height | 1 9/16 in |
Insert Size - Maximum | 3/4 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Vinyl, Insert Color Gray, Insert Size 3/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 7/8 in, Flange Width 3/8 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 3/8 in, Overall Height 1 9/16 in, Stays Flexible to -30 Degrees F, Projection 3/4 in, Mounting Type Surface, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Standards ANSI/BHMA A156.22, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Bolt Steel Zinc 7/8X12In (N130-708)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (425E-36)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- COMPONENT HARDWARE Offset Polished CP HD Walk-In Door Latch (W38-1000)
- ZORO SELECT Foam Seal, 10 ft., 1/2 in. W, Black, Rubber (2RRF1)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBZ-25)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Beige (29520041)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- Zoro Select Door Accessories