Shop All Rubber Edge Trim Seals
Zoro Select
Weatherstrip, P, Brown, Length 17 ft.
Mfr # 5MFK3
Zoro # G2072052
original price:
$11.35
7% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7/32 in
- Overall Width 3/8 in
- Overall Length 17 ft
- Stays Flexible to -40 Degrees F
- Insert Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFK3
- Zoro # G2072052
- UPC # 190735529140
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 7/32 in |
Overall Width | 3/8 in |
Overall Length | 17 ft |
Insert Size | 3/8" |
Details
Stays Flexible to | -40 Degrees F |
Sold As | Roll |
For Use With | Use On Windows and Doors |
Insert Material | EPDM Rubber |
Insert Color | Brown |
Item | Weatherstrip |
Product Type | Weatherstrip |
Description
Weatherstrip, Insert Material EPDM Rubber, Overall Length 17 ft, Overall Width 3/8 in, Overall Height 7/32 in, Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, P Profile, For Use With Use On Windows and Doors, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ZORO SELECT Weatherstrip, White, Length 10 ft. (5MFK8)
- ZORO SELECT Weatherstrip, D, Black, Length 200 Ft.. (29520206)
- ZORO SELECT Weatherstrip, Ribbed, Black, Length 10 Ft. (5MFL0)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110BT-100)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 500 ft. (X101HT-500)
- Zoro Select Rubber Edge Trim Seals