Shop All Door Weatherstripping & Door Seals
Zoro Select
Weatherstrip, Kerf Vinyl Clad, Bronze
Mfr # 2RRT2
Zoro # G2326283
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Projection 5/8 in
- Hardware Included
- Overall Width 1 5/8 in
- Stays Flexible to 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRT2
- Zoro # G2326283
- UPC # 190735037614
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Width | 1 5/8 in |
Flange Height | 1 1/8 in |
Insert Size | 3/4 in |
Details
Projection | 5/8 in |
Hardware | Included |
Stays Flexible to | 0 Degrees F |
Flange Thickness | 1/4 in |
Flange Material | Aluminum |
Includes | (1) 3 ft Strip, (2) 7 ft Strips |
Insert Material | Polyurethane Foam |
Flange Finish | Powder Coated |
Mounting Type | Surface |
Item | Weatherstrip |
Sold As | Strip |
Insert Color | Brown |
Insert Type | Sponge |
Description
Weatherstrip, Insert Type Sponge, Insert Material Polyurethane Foam, Insert Color Brown, Insert Size 3/4 in, Flange Material Aluminum, Flange Finish Powder Coated, Flange Height 1 1/8 in, Flange Thickness 1/4 in, Overall Length 17 ft, Overall Width 1 5/8 in, Stays Flexible to 0 Degrees F, Projection 5/8 in, Mounting Type Surface, Includes (1) 3 ft Strip, (2) 7 ft Strips, Hardware Included, Sold As Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- SPECO TECHNOLOGIES Single Door Controller (A1)
- KLOM KLOM: Transparent 5 Pin Rim Cylinder Practice Lock (TRANSPARENT-5PRCPL)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850BZ-36)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- ZORO SELECT Garage Door Bottom, Replacement, L 108 (2RRT5)
- ZORO SELECT 3/8"W x 3/8"H x 20"L, Foam Caulk Backer Rod, Gray (2RRF9)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- Zoro Select Door Weatherstripping & Door Seals