Shop All Door Weatherstripping & Door Seals
Zoro Select
Weatherstrip, Hollow Bulb Insert, 84" L
Mfr # 19-850BZ-36
Zoro # G4860648
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 84 in
- Projection 1/4 in
- Color Bronze
- Insert Type Hollow Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-850BZ-36
- Zoro # G4860648
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Flange Height | 5/16 in |
Insert Size | 1/4 in |
Flange Width | 3/8 in |
Overall Width | 3/8 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Bronze |
Item | Door Frame Weatherstrip |
Insert Type | Hollow Bulb |
Insert Color | Gray |
Mounting Type | Adhesive |
Fire Rated | 3 hr |
Stays Flexible to | -30 Degrees F |
Flange Thickness | 1/16 in |
Flange Finish | Unfinished |
Standards | ANSI/BHMA A156.22 |
Flange Material | Aluminum |
Flange Color | Gray |
Sold As | Strip |
Hardware | Not Included |
Insert Material | Vinyl |
UL Fire Rating | UL10B |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Unfinished, Flange Height 5/16 in, Flange Width 3/8 in, Flange Thickness 1/16 in, Overall Length 84 in, Overall Width 3/8 in, Stays Flexible to -30 Degrees F, Projection 1/4 in, Mounting Type Adhesive, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Standards ANSI/BHMA A156.22, Sold As Strip, UL Fire Rating UL10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP5)
- MSI Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0144-SAM)
- SOUTHCO-ALBANY DIV Draw Latch Only (S 97-60-320-11)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- ZORO SELECT Garage Door Bottom, Replacement, L 108 (2RRT5)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ZORO SELECT Garage Door Bottom, Replacement, L 216 (29520099)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- Zoro Select Door Accessories