Shop All Door Weatherstripping & Door Seals
Zoro Select
Weatherstrip, Hollow Bulb Insert, 84" L
Mfr # 19-850-36
Zoro # G4762051
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 84 in
- Projection 1/4 in
- Flange Finish Mill
- Insert Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-850-36
- Zoro # G4762051
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Insert Size | 1/4 in |
Flange Width | 3/8 in |
Overall Width | 3/8 in |
Flange Height | 5/16 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Flange Finish | Mill |
Item | Door Frame Weatherstrip |
UL Fire Rating | UL10B |
Flange Material | Aluminum |
Insert Color | Gray |
Stays Flexible to | -30 Degrees F |
Standards | ANSI/BHMA A156.22 |
Insert Material | Vinyl |
Hardware | Not Included |
Sold As | Strip |
Insert Type | Hollow Bulb |
Flange Thickness | 1/16 in |
Flange Color | Gray |
Mounting Type | Adhesive |
Fire Rated | 3 hr |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/16 in, Flange Width 3/8 in, Flange Thickness 1/16 in, Overall Length 84 in, Overall Width 3/8 in, Stays Flexible to -30 Degrees F, Projection 1/4 in, Mounting Type Adhesive, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Standards ANSI/BHMA A156.22, Sold As Strip, UL Fire Rating UL10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- ZORO SELECT Security Latch, 3-53/64" L x 19/32" H (16-185)
- ZORO SELECT Foam Seal, 17 ft., Gray, Polypropylene Pile (2RRR8)
- ZORO SELECT Smoke Seal, 330 ft., Black, Silicone (5MFN2)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, Bronze (2RRT2)
- ZORO SELECT Foam Seal, 17 ft., Gray, Foam (2RRE7)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850BZ-36)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- THERMWELL PRODUCTS Thermwell VA17BH 0.75 x 17 ft. Bronze Door Set (TH574998)
- Zoro Select Door Weatherstripping & Door Seals