Shop All Rubber Edge Trim Seals
This Product is Discontinued
Zoro Select
Weatherstrip, D, White, Length 17 ft. (Discontinued)
Mfr # 5MFK6
Zoro # G1726164
This Product is Discontinued
Key Features
- Overall Width 23/64 in
- Insert Size 23/64"
- Insert Material EPDM Rubber
- For Use With Use On Windows and Doors
- Sold As Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFK6
- Zoro # G1726164
- UPC # 190735529171
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Width | 23/64 in |
Insert Size | 23/64" |
Overall Length | 17 ft |
Details
Item | Weatherstrip |
Insert Material | EPDM Rubber |
For Use With | Use On Windows and Doors |
Sold As | Roll |
Insert Color | White |
Stays Flexible to | -40 Degrees F |
Product Type | Weatherstrip |
Description
Weatherstrip, Insert Material EPDM Rubber, Overall Length 17 ft, Overall Width 23/64 in, Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, D Profile, For Use With Use On Windows and Doors, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.