Shop All First Aid Kits
Zoro Select
Weatherproof Travel First Aid kit, Plastic, 15 Person
Mfr # 54626
Zoro # G5404847
original price:
$16.59
5% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid Essentials
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Travel
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54626
- Zoro # G5404847
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5.5 in |
Width | 2.25 in |
Depth | 6.75 in |
Housing Height | 5 1/2 in |
Housing Depth | 6 3/4 in |
Housing Width | 2 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 64, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, First Aid Tape, (2) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- NECTAR Body Wash, 300PK (HA-NECSC-003)
- FIRST AID ONLY Bloodborne Pathogen/Personal Protection Replacement Kit (216-O)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- Zoro Select First Aid Kits