Shop All Plug & Connector Accessories
Zoro Select
Weatherproof Boot, Yellow, 1.6" H x 1.6" W
Mfr # 5200BP
Zoro # G4571421
product price: $12.86
/ea
$12.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Type For 15A Plugs
- Material Thermoplastic Elastomer
- Boot Length Short
- For Use With 5266B Series Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5200BP
- Zoro # G4571421
- UPC # 781786174023
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Depth | 1.7 in |
Width | 1.6 in |
Height | 1.6 in |
Overall Length | 4.178 in |
Display Size | Standard Sized |
Details
Item | Weatherproof Boot |
Color | Yellow |
Type | For 15A Plugs |
Material | Thermoplastic Elastomer |
For Use With | 5266B Series Plug |
Standards | CSA Certified, NOM, UL Listed |
Resistance Properties | Heat Resistant, Oil and Grease Resistant, Weather Resistant |
Compatible Device Current | 15 A |
Series | Weatherproof Boots |
Application | 15A Plug Boot |
Item Type | Accessories |
Material - Mounting Hardware | Cord Mounted |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 15 A, For Use With 5266B Series Plug, Resistance Properties Heat Resistant, Oil and Grease Resistant, Weather Resistant, Standards CSA Certified, NOM, UL Listed, Length Type Short, Material Thermoplastic Elastomer, Overall Length 4.178 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- Zoro Select Plug & Connector Accessories