Shop All Wax, Parchment & Butcher Paper
Zoro Select
Waxed Paper Rolls, 24", Kraft, 1/Roll
Mfr # WP2430
Zoro # G4965801
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500'
- Fold Type No Fold
- Width 24"
- Color Kraft
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WP2430
- Zoro # G4965801
- UPC # 735153049643
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 1500' |
Width | 24" |
Roll Diameter | 24 in |
Sheet Length | 1,500 ft |
Sheet Width | 24 in |
Details
Item | Waxed Freezer Paper Roll |
Fold Type | No Fold |
Color | Kraft |
Material | Paper |
Product Type | Roll |
Compostable | Not Compostable |
Recyclable | No |
SFI Certified | No |
USDA Certified Bio-based Products | No |
BPI Certified | No |
FSC Certified | No |
Weight | Light-Weight |
Bio-Based | Yes |
Item Weight | Light-Weight |
Disposable Utensil Type | Roll |
Description
Waxed Freezer Paper Roll, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color Brown, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Paper, Number of Sheets Not Applicable, Product Type Roll, Recyclable No, Roll Diameter 24 in, SFI Certified No, Sheet Length 1,500 ft, Sheet Width 24 in, USDA Certified Bio-based Products No, Weight Light-Weight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- SCOTSMAN Ice Chute Cover (02-4802-01)
- NEMCO Gasket, Red Cleaning (56381-1)
- WITTCO Thermometer (00-960736)
- PARTNERS BRAND Waxed Paper Rolls, 36", Kraft, 1/Roll (WP3630)
- HANDY WACKS Handy Wacks 15"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-15N)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Kraft Flat Butcher Paper, PK3750 (BU1212K)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- REYNOLDS 75SQFT Wax Paper (330)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- Zoro Select Wax, Parchment & Butcher Paper