Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 2000 PK
Mfr # TWWIS062-2000BX
Zoro # G8114364
product price: $420.99
/pk 2000, $0.21/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 0.86 in
- Overall Height 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWWIS062-2000BX
- Zoro # G8114364
- UPC # 096653362657
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 5/8 in |
Outside Dia. | 0.86 in |
Overall Height | 0.07 in |
Inside Dia. | 0.66 in |
Outside Diameter | 0.86 in |
For Screw Size | 5/8 in |
Inside Diameter | 0.66 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Material Grade/Class | Not Graded |
Finish Type | Black Oxide |
Material Type | Steel |
Type | Triple Wave |
Description
Wave Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.66 in, Outside Diameter 0.86 in, Thickness 0.01 in, Overall Height 0.07 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035120-100P1)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR4)
- ZORO SELECT Wave Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX100-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 10 mm Steel, Zinc Plated Finish, 20 PK (73727)
- Zoro Select Leveling Washers