Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 5/16 in Steel, Plain Finish, 2500 PK
Mfr # TWWIS031-2500BX
Zoro # G8084081
product price: $224.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Steel
- Finish Plain
- Fits Bolt Sizes 5/16 in
- Outside Dia. 0.447 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWWIS031-2500BX
- Zoro # G8084081
- UPC # 096653362596
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 5/16 in |
Outside Dia. | 0.447 in |
Overall Height | 0.006 in |
Inside Dia. | 0.33 in |
Inside Diameter | 0.33 in |
For Screw Size | 5/16 in |
Outside Diameter | 0.447 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 0.04 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Finish Type | Black Oxide |
Type | Triple Wave |
Material Type | Steel |
Material Grade/Class | Not Graded |
Description
Wave Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.33 in, Outside Diameter 0.447 in, Thickness 0.04 in, Overall Height 0.04 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND TAPER PIN ASSORTMENT - 100 PIECES (12907)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (1008PSW)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37745)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX031-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 7 mm Steel, Zinc Plated Finish, 40 PK (73725)
- Zoro Select Leveling Washers