Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK
Mfr # TWWIS031-050BX
Zoro # G2503767
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Spring Steel
- Finish Plain
- Outside Dia. 0.447 in
- Overall Height 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TWWIS031-050BX
- Zoro # G2503767
- UPC # 096653553338
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 5/16 in |
Outside Dia. | 0.447 in |
Overall Height | 0.04 in |
Inside Dia. | 0.33 in |
Outside Diameter | 0.447 in |
For Screw Size | 5/16 in |
Inside Diameter | 0.33 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Spring Steel |
Finish | Plain |
Thickness | 0.008 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Type | Triple Wave |
Material Type | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
Description
Wave Washer, Material Spring Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.33 in, Outside Diameter 0.447 in, Thickness 0.008 in, Overall Height 0.04 in, Type Triple Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (U08200.043.0200)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Spring Steel, Plain Finish, 50 PK (TWWIS025-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV115SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX031-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- Zoro Select Leveling Washers