Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 3/4 in Steel, Plain Finish, 2000 PK
Mfr # TWWIS075S-2000BX
Zoro # G8128994
product price: $602.99
/pk 2000, $0.30/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 1.052 in
- Overall Height 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWWIS075S-2000BX
- Zoro # G8128994
- UPC # 096653362664
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 1.052 in |
Overall Height | 0.095 in |
Inside Dia. | 0.742 in |
Inside Diameter | 0.762 in |
For Screw Size | 3/4 in |
Outside Diameter | 1.072 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Material Grade/Class | Not Graded |
Type | Triple Wave |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Wave Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.762 in, Outside Diameter 1.072 in, Thickness 0.015 in, Overall Height 0.115 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.030.0016)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2-1/2in Grade 18-8 Stnl Steel 20PK (9002049)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK (4RWC8)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- Zoro Select Leveling Washers