Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size #2 18-8 Stainless Steel, Passivated Finish, 10 PK
Mfr # WAV102SS
Zoro # G3246494
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 1
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Dia. 0.130 in
- Overall Height 0.040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAV102SS
- Zoro # G3246494
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | #2 |
Outside Dia. | 0.130 in |
Overall Height | 0.040 in |
Inside Dia. | 0.091 in |
Outside Diameter | 0.13 in |
Inside Diameter | 0.091 in |
For Screw Size | #2 |
Details
Item | Wave Washer |
Number of Waves | 1 |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Thickness | 0.004 in |
System of Measurement | Inch |
Rockwell Hardness | C40 |
Material Grade/Class | 18-8 |
Material Type | Stainless Steel |
Type | Single Wave |
Finish Type | Plain |
Description
Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #2, Inside Diameter 0.091 in, Outside Diameter 0.13 in, Thickness 0.004 in, Overall Height 0.04 in, Type Single Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness B83 to B95, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- JANDORF Nuts Hex 1/8Ip Solid Brs 60169, 12PK (3404324)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 5 PK (Z8852)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21330)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 7/16 in Spring Steel, Plain Finish, 50 PK (TWWIS043-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #8 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV113SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX068-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- Zoro Select Leveling Washers