Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK
Mfr # TWWIS025-2500BX
Zoro # G7813915
product price: $385.99
/pk 2500, $0.15/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Steel
- Finish Plain
- Fits Bolt Sizes 1/4 in
- Outside Dia. 0.365 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWWIS025-2500BX
- Zoro # G7813915
- UPC # 096653362589
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 1/4 in |
Outside Dia. | 0.365 in |
Overall Height | 0.04 in |
Inside Dia. | 0.242 in |
For Screw Size | 1/4 in |
Outside Diameter | 0.385 in |
Inside Diameter | 0.262 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 0.01 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Type | Triple Wave |
Material Grade/Class | Not Graded |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Wave Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.262 in, Outside Diameter 0.385 in, Thickness 0.01 in, Overall Height 0.06 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933288)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0200)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 25 PK (MB583)
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 (M39080.030.0014)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Spring Steel, Plain Finish, 50 PK (TWWIS025-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX068-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- Zoro Select Leveling Washers