Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK
Mfr # TWWIX068-010BX
Zoro # G3383055
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material 18-8 Stainless Steel
- Finish Passivated
- Fits Bolt Sizes 11/16 in
- Outside Dia. 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWWIX068-010BX
- Zoro # G3383055
- UPC # 096653285697
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 11/16 in |
Outside Dia. | 1.13 in |
Overall Height | 0.135 in |
Inside Dia. | 0.713 in |
For Screw Size | 11/16 in |
Inside Diameter | 0.713 in |
Outside Diameter | 1.13 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Thickness | 0.015 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Material Grade/Class | 18-8 |
Finish Type | Plain |
Material Type | Stainless Steel |
Type | Triple Wave |
Description
Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 11/16 in, Inside Diameter 0.713 in, Outside Diameter 1.13 in, Thickness 0.015 in, Overall Height 0.135 in, Type Triple Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U51700.031.0400)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51370)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Spring Steel, Plain Finish, 50 PK (TWWIS025-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 7/16 in Spring Steel, Plain Finish, 50 PK (TWWIS043-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 7 mm Steel, Zinc Plated Finish, 40 PK (73725)
- Zoro Select Leveling Washers