Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK
Mfr # WAV114SS
Zoro # G2561492
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 1
- Material 18-8 Stainless Steel
- Finish Passivated
- Fits Bolt Sizes #10
- Outside Dia. 0.370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAV114SS
- Zoro # G2561492
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | #10 |
Outside Dia. | 0.370 in |
Overall Height | 0.047 in |
Inside Dia. | 0.195 in |
Inside Diameter | 0.195 in |
Outside Diameter | 0.37 in |
For Screw Size | #10 |
Details
Item | Wave Washer |
Number of Waves | 1 |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Thickness | 0.009 in |
System of Measurement | Inch |
Rockwell Hardness | C40 |
Type | Single Wave |
Finish Type | Plain |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Description
Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 0.37 in, Thickness 0.009 in, Overall Height 0.047 in, Type Single Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness B83 to B95, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools (X1E-CON-BOL-WIN-1030x1)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0005)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.050.0075)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #8 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV113SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- Zoro Select Leveling Washers