Shop All Abrasive Rolls
Zoro Select
Waterproof Roll Kit, Grit: 180, 240, 320
Mfr # 072395-0
Zoro # G2337520
original price:
$16.11
13% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180, 240, 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 072395-0
- Zoro # G2337520
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 30 ft. |
Overall Length | 30 ft |
Roll Width x Length | 1 1/2 in W x 30 ft L |
Overall Width | 1 1/2 in |
Details
Grit | 180, 240, 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Item | Waterproof Abrasive Roll Kit |
Color | Blue |
Abrasive Grade | Extra Fine, Fine, Very Fine |
Abrasive Grit | 180 / P180, 240 / P240, 320 / P400 |
Product Type | Waterproof Abrasive Roll Kit |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 180 / P180, Coated - 320 / P400 |
Coating Coverage | Closed |
Resistance Properties | Chemical, Grease, Oil, Water |
Roll Grit | 180, 240, 320 |
Backing Material & Wt | Cloth |
Description
Abrasive Roll Kit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Coating Coverage Closed, Color Blue, Grade Not Applicable, Grit 180, 240, 320, Series Not Applicable, Overall Width 1 1/2 in, Overall Length 30 ft, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- MAKITA Guide Rail Connector Kit (P-45777)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529325)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- CLESCO SS-010088-080A Spiral Coated Abrasive Sanding Sleeve (SS-010088-080A)
- Zoro Select Abrasive Rolls