Shop All Plumbing Specialty Tools
Zoro Select
Water/Gas Shutoff Wrench, Steel, Color: Gray
Mfr # 34A517
Zoro # G5294947
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Function Repair On Standard Gas Meter And Water Shutoff Valves
- Construction Steel
- Features Turns Off Gas And Water At The Source
- Capacity (In.) 12 to 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A517
- Zoro # G5294947
- UPC # 190735467619
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Width | 25.5 mm, 30.5 mm |
Overall Length | 12 in, 15 in |
Handle Length | 12 in, 15 in |
Description
Water Shutoff Wrench, Alloy Steel, Open End, Overall Length 12 in, 15 in, Turns Off Gas And Water At The Source, Repair On Standard Gas Meter And Water Shutoff Valves, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (75790-96)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Four Way Steel Water Key (34A523)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- PRO-LINE Boil Drain Brs Mip 1/2" (VBDCONF3)
- Zoro Select Plumbing Specialty Tools