Shop All Hydraulic Bulk Hoses
Zoro Select
Water Supply Hose, 25 Ft, Portable Decon
Mfr # DHSL-25
Zoro # G3013345
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Portable Decon Spray Hoop with Extendable Handles
- Dimensions 3/4 in x 25 ft
- Hose Connection 3/4 in
- Thread Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DHSL-25
- Zoro # G3013345
- Country of Origin Unknown
- Category Hydraulic Bulk Hoses
Dimensions
Dimensions | 3/4 in x 25 ft |
Thread Size | 3/4 in |
Details
Color | Red |
For Use With | Portable Decon Spray Hoop with Extendable Handles |
Item | Water Supply Hose |
Hose Connection | 3/4 in |
Description
Water Supply Hose, Color Red, For Use With Portable Decon Spray Hoop with Extendable Handles, Hose Length 25 ft, Thread Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6308C3)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- GRACO 1/2in x 50 ft Hose for Oil, 2000 psi (26C122)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- Zoro Select Hydraulic Hoses & Fittings