Shop All Nozzles & Wands
Zoro Select
Water Nozzle, Wand, Taupe/Gray/Blue, 32In L
Mfr # 1065668
Zoro # G2614272
original price:
$14.42
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Wand
- Max. Pressure 60 psi
- Flow Control Trigger
- Connection GHT
- Construction Rezimar Body, Insulated Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1065668
- Zoro # G2614272
- UPC # 190735751961
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 32 in |
Overall Length | 32 in |
Details
Nozzle Design | Wand |
Max. Pressure | 60 psi |
Flow Control | Trigger |
Connection | GHT |
Construction | Rezimar Body, Insulated Handle |
Color | Yellow |
Flow Rate | 2.5 to 5.0 gpm |
Max. Temp. | 100 Degrees F |
Item | Water Nozzle |
Design | Wand |
Features | Lightweight Shower Head |
Maximum Flow Rate | 5 gpm |
Maximum Pressure | 60 psi |
Number of Spray Patterns | 1 |
Adjustable Stream | Adjustable Stream |
Minimum Flow Rate | 2.5 gpm |
Connection Type | GHT |
Locking Mechanism | No |
Trigger Location | Front Trigger |
Description
Water Nozzle, Trigger Location Front Trigger, Number of Spray Patterns 1, Connection Type GHT, Maximum Pressure 60 psi, Construction Rezimar Body, Insulated Handle, Color Yellow, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Wand, Flow Control Trigger, Features Lightweight Shower Head, Overall Length 32 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Silver Gray) (289120OQM)
- LOGO BRANDS LSU CB Canopy (162-42C)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- GLOBAL EQUIPMENT Brass Lance, Handle, Nozzle Hose For Sprayers (SX-GBL)
- DRAMM Dramm 2"-dia. Red Head Waterbreaker Nozzle (10-71000)
- Zoro Select Nozzles & Wands