Shop All Garden Hoses
Zoro Select
Water Hose, Reniforced Virgin PVC, 3/4" ID
Mfr # ELCF34050
Zoro # G5945578
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELCF34050
- Zoro # G5945578
- UPC # 078627348720
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1 3/5 in |
Hose Fitting B Size | 3/4 in |
Fitting Length | 2 in |
Hose Fitting B Length | 2 in |
Hose Fitting A Size | 3/4 in |
Description
Item Water Hose, Burst Pressure 400 psi, Features Abrasion Resistant, Crushproof Connection, Fitting Length 2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Alignment Kit-Strg (759-05013A)
- SUNCASTRP 18 Snow ShovelPusher (SC135010)
- MTD Fuel Line (951-12613)
- ILC Replacement For Chatillon Spk-Dfx2-158 Battery (SPK-DFX2-158)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 5/8" ID (ELIH58050)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 50 ft., Red (423H85)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black (CWH058-50MF-G)
- Zoro Select Watering & Irrigation